Panduit SNS1-C Snap-Clip Mounting Bracket, 1 in. Duct | Graybar Store
     
Panduit - Snap-Clip Mounting Bracket, 1 in. Duct - SNS1-C
+ / - Hover over image to Zoom
Other Views

    Snap-Clip Mounting Bracket, 1 in. Duct

    Manufacturer: Panduit
    Manufacturer #: SNS1-C
    SKU: 91007469
    $1.28
    Checking Pricing
         
    Color / Finish:Metallic
    Material:Nickel Plated Spring Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SNS1-C
    • Type Snap-Clip Mounting Brackets - for use with Type NE Wiring Duct
    • UNSPSC 39131713
    • Color / Finish Metallic
    • Material Nickel Plated Spring Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: