Cooper Lighting (Eaton) SNF-125-UNV-EB81-U Eaton, Strip Fixture, Fluorescent, 120 to 277V, Electronic, T12, 1 Lamp, 36 in. L | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Strip Fixture, Fluorescent, 120 to 277V, Electronic, T12, 1 Lamp, 36 in. L - SNF-125-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Eaton, Strip Fixture, Fluorescent, 120 to 277V, Electronic, T12, 1 Lamp, 36 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SNF-125-UNV-EB81-U
    SKU: 25243548
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Ballast Type:Electronic
    Fluorescent Lamp Type:T12
    No. of Lamps:1
    Nom. Length (Inches):36
    Alternate Manufacturer Part No.:11912275
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SNF-125-UNV-EB81-U
    • UNSPSC 39111533
    • Alternate Manufacturer Part No. 11912275
    • Ballast Type Electronic
    • Brand Eaton
    • Fluorescent Lamp Type T12
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Nom. Length (Inches) 36
    • Voltage 120 to 277 V
    • SKU Spec Sheet
      SNF-125-UNV-EB81-U Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cooper Lighting - Metalux 18, 2' Or 3' Strip 1 T12 Lamp Narrow Striplite
    ENERGY STAR® qualified. Learn more at energystar.gov;Flip-up socket feature for faster installation;Commercial or residential ballast types available;Heavy-duty, die-formed, cold-rolled steel channel includes knockouts;Tong hanger groove offered for easy mounting;Pre-painted material standard;PAF optional;Tandem 8' lengths;Optional reflectors in specular or white finishes;Storage and utility, display case, cove, task and general applications