Hubbell Wiring Device - Kellems SNAP8300ITRA SNAPConnect 2 Straight Blade Duplex Receptacle, Hospital Grade, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - SNAPConnect 2 Straight Blade Duplex Receptacle, Hospital Grade, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory - SNAP8300ITRA
+ / - Hover over image to Zoom
Other Views

    SNAPConnect 2 Straight Blade Duplex Receptacle, Hospital Grade, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP8300ITRA
    SKU: 25845206
    $27.20
    Checking Pricing
         
    Connection:Screw Terminals
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL/CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP8300ITRA
    • UNSPSC 39121406
    • Materials Composite
    • NEMA Rating NEMA 5-20R
    • Connection Screw Terminals
    • Standard UL/CSA
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    SNAPConnect 2 Hospital Grade Straight Blade Duplex Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory