Hubbell Wiring Device - Kellems SNAP5362WNA SNAPConnect Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, White, USA | Graybar Store
     
Hubbell Wiring Device - Kellems - SNAPConnect Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, White, USA - SNAP5362WNA
+ / - Hover over image to Zoom
Other Views

    SNAPConnect Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, White, USA

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP5362WNA
    SKU: 25527091
    $10.90
    Checking Pricing
         
    Color:White
    Connection:Connectorized
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP5362WNA
    • Color White
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA 5-20R
    • Wire Size 12 AWG
    • Connection Connectorized
    • Standard NEMA WD1 and WD5, UL 498
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    SNAPConnect Straight Blade Dupel Receptacle, 2P3W, 20A, 125V, NEMA 5-20R, White, USA