Hubbell Wiring Device - Kellems SNAP5362RA SNAPConnect 2 Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - SNAPConnect 2 Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Red - SNAP5362RA
+ / - Hover over image to Zoom
Other Views

    SNAPConnect 2 Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP5362RA
    SKU: 25419406
    $10.90
    Checking Pricing
         
    Color:Red
    Connection:Connectorized
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP5362RA
    • Color Red
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA 5-20R
    • Wire Size 12 AWG
    Product Overview:
    SNAPConnect 2 Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Red