Hubbell Wiring Device - Kellems SNAP2121BKNA Rocker Switch, Commercial, Industrial, 20 A, 120/277 VAC, 1-Pole, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Rocker Switch, Commercial, Industrial, 20 A, 120/277 VAC, 1-Pole, Black - SNAP2121BKNA
+ / - Hover over image to Zoom
Other Views

    Rocker Switch, Commercial, Industrial, 20 A, 120/277 VAC, 1-Pole, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP2121BKNA
    SKU: 25419355
    $21.72
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20 A
    Voltage Rating:120/277 V ac
    Switch Type:1-Pole
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP2121BKNA
    • Color Black
    • Amperage 20 A
    • UNSPSC 39122226
    • Grade Commercial, Industrial
    • Switch Style Rocker Switch
    • Switch Type 1-Pole
    • Voltage Rating 120/277 V ac
    • SKU Spec Sheet
      SNAP2121BKNA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Switches and Lighting Controls, Industrial/Commercial Grade, SNAPConnect Series, Decorator Switches, Single Pole, 20A 120/277VAC, Black, North American
    Self-grounding staple assures continuity to wall box;Steel, zinc plated bridge is corrosion resistant;Thread cleaning captive mounting screw