Arlington SNAP²IT® 90° MC Cable Connector, Duplex | Graybar Store
     
Arlington - SNAP²IT® 90° MC Cable Connector, Duplex
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® 90° MC Cable Connector, Duplex

    Manufacturer: Arlington
         

    SNAP²IT® 90° armored cable connectors can be used with the widest variety of cables, including AC, MC, HCF, MC continuous corrugated aluminum cable, MCI-A, AC-90 and ACG90 cable.

    • Manufacturer Arlington
    • Type Snap²It® Duplex Snap in Connector, Zinc, Trade Size (Inches): 3/8 in, Throat Type: Insulated
    • Bend (Degree) 90
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Diameter (Inches)
    Out (Inches)
    Color
    Material
    Standard
    Size
    Price
    414110ST
    25728236
    Flexible Metal Conduit
    3/8 in.
    $3.11 / EA
    SKU
    25728236
    Cable Diameter (Inches)
    Flexible Metal Conduit
    Out (Inches)
    3/8 in.
    Color
    Material
    Standard
    Size
    $3.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    4141107ST
    25846000
    Silver
    Zinc
    CULUS
    3/4 in.
    $3.23 / EA
    SKU
    25846000
    Cable Diameter (Inches)
    Out (Inches)
    Color
    Silver
    Material
    Zinc
    Standard
    CULUS
    Size
    3/4 in.
    $3.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock