Arlington 505010AST SNAP²IT® Connector, Zinc Die Cast, Duplex, MC Cable, Insulated Throat, 1/2 in., 0.590 to 0.920 in. | Graybar Store
     
Arlington - SNAP²IT® Connector, Zinc Die Cast, Duplex, MC Cable, Insulated Throat, 1/2 in., 0.590 to 0.920 in. - 505010AST
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Connector, Zinc Die Cast, Duplex, MC Cable, Insulated Throat, 1/2 in., 0.590 to 0.920 in.

    Manufacturer: Arlington
    Manufacturer #: 505010AST
    SKU: 25254069
    $2.71
    Checking Pricing
         
    Packaging:25 per Pack
    Color:Silver
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 505010AST
    • Color Silver
    • Size 1/2 in.
    • Type Snap²It® SNAP²it® Duplex Connectors With Insulated Throat, Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Insulated
    • UNSPSC 39121311
    • Brand Snap²It®
    • Throat Type Insulated
    • Packaging 25 per Pack
    • SKU Spec Sheet
      505010AST Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Snap²It® SNAP²it® Duplex Connectors With Insulated Throat, Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Insulated