Square D (Schneider Electric) 9007CP221 SNAP SWITCH 600V 10AMP C+OPTIONS | Graybar Store
Square D (Schneider Electric) - SNAP SWITCH 600V 10AMP C+OPTIONS - 9007CP221
+ / - Hover over image to Zoom
Other Views

    SNAP SWITCH 600V 10AMP C+OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CP221
    SKU: 88249091
    $278.50
    Checking Pricing
         
    Contact Operation:2NO/2NC
    Amperage Rating:10
    Voltage Rating:600
    Operator Type:Plunger Style, Panel Mounting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CP221
    • UNSPSC 39122209
    • Amperage Rating 10
    • Contact Operation 2NO/2NC
    • Operator Type Plunger Style, Panel Mounting
    • Voltage Rating 600
    • SKU Spec Sheet
      9007CP221 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SNAP SWITCH 600V 10AMP C +OPTIONS