Radio Frequency Systems (RFS) SNAP-ST-158 Cable Hanger, Stackable, 1-5/8 in. | Graybar Store
     
Radio Frequency Systems (RFS) - Cable Hanger, Stackable, 1-5/8 in. - SNAP-ST-158
+ / - Hover over image to Zoom
Other Views

    Cable Hanger, Stackable, 1-5/8 in.

    Manufacturer: Radio Frequency Systems (RFS)
    Manufacturer #: SNAP-ST-158
    SKU: 25704687
    $28.28
    Checking Pricing
         
    Hole Size:0.75 in.
    Packaging:10
    Size (Inches):1-5/8 in.
    Stud Spacing (Inches):36 in.
    Use With:Coaxial Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Radio Frequency Systems (RFS)
    • Manufacturer # SNAP-ST-158
    • UNSPSC 31162306
    • Hole Size 0.75 in.
    • Materials Stainless Steel
    • Size (Inches) 1-5/8 in.
    • Stud Spacing (Inches) 36 in.
    • Packaging 10
    • Use With Coaxial Cable
    • ECCN EAR99
    Product Overview:
    Cable Hanger, Stackable, 1-5/8 in., Stainless Steel