Panduit T70PGSIW Snap-On Single-Gang Communication Faceplate | Graybar Store
Panduit - Snap-On Single-Gang Communication Faceplate - T70PGSIW
+ / - Hover over image to Zoom
Other Views

    Snap-On Single-Gang Communication Faceplate

    Manufacturer: Panduit
    Manufacturer #: T70PGSIW
    SKU: 25118772
    $6.28
    Checking Pricing
         
    Color / Finish:White
    Brand or Series:Classic; Pan-Way®
    No. of Gangs:1-Gang
    Dimensions:0.22 W x 2.75 L x 4.5 H in
    Length:2-3/4 in.
    Use With:T-45 Raceway System; T-70 Raceway System; TG-70 Raceway System; Twin-70 Raceway System
    Height:4-1/2 in.
    Width:0.22 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70PGSIW
    • Dimensions 0.22 W x 2.75 L x 4.5 H in
    • UNSPSC 39131700
    • Brand or Series Classic; Pan-Way®
    • Color / Finish White
    • Height 4-1/2 in.
    • Length 2-3/4 in.
    • Materials PVC
    • No. of Gangs 1-Gang
    • Series Power Rated Fittings
    • Width 0.22 in.
    • Use With T-45 Raceway System; T-70 Raceway System; TG-70 Raceway System; Twin-70 Raceway System
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pan-Way® Classic Snap-On Single-Gang Communication Faceplate, White, PVC, 2-3/4 in