Square D (Schneider Electric) SN0610C Neutral Assembly, Insulated, Groundable, 60 to 100A, 240/600V, Cu Only | Graybar Store
     
Square D (Schneider Electric) - Neutral Assembly, Insulated, Groundable, 60 to 100A, 240/600V, Cu Only - SN0610C
+ / - Hover over image to Zoom
Other Views

    Neutral Assembly, Insulated, Groundable, 60 to 100A, 240/600V, Cu Only

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SN0610C
    SKU: 94038401
    $129.00
    Checking Pricing
         
    Amps:60-100A
    Use With:Safety Switches
    Voltage (Volts):240 V AC AND 600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SN0610C
    • Voltage (Volts) 240 V AC AND 600 V AC
    • UNSPSC 39122205
    • Amps 60-100A
    Product Overview:
    Square D,NEUTRAL ASSEMBLY INSULATED GROUNDABLE CU,240 V AC and 600 V AC,60-100A,Cu Only,Neutral Assembly,Power Neutral,Telemecanique,UL 98