Square D (Schneider Electric) SN03C Neutral Assembly, Insulated, Groundable, 30A, 240/600V, (1) 6 AWG, Cu Only | Graybar Store
     
Square D (Schneider Electric) - Neutral Assembly, Insulated, Groundable, 30A, 240/600V, (1) 6 AWG, Cu Only - SN03C
+ / - Hover over image to Zoom
Other Views

    Neutral Assembly, Insulated, Groundable, 30A, 240/600V, (1) 6 AWG, Cu Only

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SN03C
    SKU: 99554455
    $115.43
    Checking Pricing
         
    Amps:30A
    Use With:Safety Switches
    Voltage (Volts):240 V AC AND 600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SN03C
    • Voltage (Volts) 240 V AC AND 600 V AC
    • UNSPSC 39122205
    • Amps 30A
    Product Overview:
    Square D,NEUTRAL ASSEMBLY INSULATED GROUNDABLE CU,(1) 6 AWG,240 V AC and 600 V AC,30 A,Cu Only,Cu Only,Neutral Assembly,Power Neutral,Telemecanique,UL 98