Thomas and Betts SN-21-DV 21CUIN DUAL VOLTAGE BOX | Graybar Store
Thomas and Betts - 21CUIN DUAL VOLTAGE BOX - SN-21-DV
+ / - Hover over image to Zoom
Other Views

    21CUIN DUAL VOLTAGE BOX

    Manufacturer: Thomas and Betts
    Manufacturer #: SN-21-DV
    SKU: 99713347
    $2.96
    Checking Pricing
         
    Capacity (Cubic Inch):20.5 cu. in.
    Color:Blue
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SN-21-DV
    • Color Blue
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 20.5 cu. in.
    Product Overview:
    Dual Voltage Box/Bracket, Volume 20.5 Cubic Inches, Length 3-5/8 Inches, Width 4 Inches, Depth 3-7/16 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails