Bulwark SMW4HV RG XXL Shirt, CoolTouch®, SMW4, Button, Green, Yellow, Male, Two-Piece (Collar) Lining, 2X-Large | Graybar Store
     
Bulwark - Shirt, CoolTouch®, SMW4, Button, Green, Yellow, Male, Two-Piece (Collar) Lining, 2X-Large - SMW4HV RG XXL
+ / - Hover over image to Zoom
Other Views

    Shirt, CoolTouch®, SMW4, Button, Green, Yellow, Male, Two-Piece (Collar) Lining, 2X-Large

    Manufacturer: Bulwark
    Manufacturer #: SMW4HV RG XXL
    SKU: 25374324
    $174.55
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:CoolTouch®, SMW4
    Closure-Type:Button
    Color:Green, Yellow
    Gender:Male
    Lining:Two-Piece (Collar)
    Size:2X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMW4HV RG XXL
    • Color Green, Yellow
    • Gender Male
    • Size 2X-Large
    • Brand or Series CoolTouch®, SMW4
    • Lining Two-Piece (Collar)
    • Closure-Type Button
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Fabric Flame-resistant, 7 oz. (235 g/m²) 48% Modacrylic/37% Lyocell/15% Aramid
    360° visibility with front and back 2 flame-resistant silver reflective striping;Two-piece, lined collar;Two chest pockets with button closures and sewn-in pencil stall;Button-front closure;Lined cuff with button closure