Specified Technologies NEZDP233 Smoke And Acoustical Pathway, Blue | Graybar Store
     
Specified Technologies - Smoke And Acoustical Pathway, Blue - NEZDP233
+ / - Hover over image to Zoom
Other Views

    Smoke And Acoustical Pathway, Blue

    Manufacturer: Specified Technologies
    Manufacturer #: NEZDP233
    SKU: 25638135
    $353.11
    Checking Pricing
         
    No. of Gangs:2-Gang
    Brand or Series:EZ-PATH
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # NEZDP233
    • Application Non-Rated Floors; Walls
    • UNSPSC 46191507
    • Brand or Series EZ-PATH
    • No. of Gangs 2-Gang
    • Packaging 1 Each
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EZ-PATH® Smoke And Acoustical Pathway blue two gang kit has a square shape with steel material. 4-1/2 inch height x 9 inch width x 4 inch length, no fire rating.
    EZ-Path® Smoke & Acoustical Pathway is a pathway device designed to allow cables to penetrate nonrated walls and floors without the need for smoke sealing