AFL Telecommunications SMLP4-4 Optical Loss Test Kit, 6 Pc. pc. | Graybar Store
     
AFL Telecommunications - Optical Loss Test Kit, 6 Pc. pc. - SMLP4-4
+ / - Hover over image to Zoom
Other Views

    Optical Loss Test Kit, 6 Pc. pc.

    Manufacturer: AFL Telecommunications
    Manufacturer #: SMLP4-4
    SKU: 25034206
    $2,780.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:MM and SM Fiber Connector
    No. of Pieces:6 pcs.
    Product Includes:AA Batteries, Adapter Caps, Light Source, Power Meter, Protective Carry Case, Protective Rubber Boots
    Tool Application:Certify multimode and Single-Mode Links per TIA/EIA standards, Fiber Identification Prior to Splicing, Passive Optical Networks (PON) Testing
    Capacity:Test (2) Two Wavelengths Simultaneously (Faster Testing), Test Single-Mode and Multimode Networks
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # SMLP4-4
    • Type Optical Loss Test Kit
    • UNSPSC 43223300
    • Additional Features MM and SM Fiber Connector
    • Capacity Test (2) Two Wavelengths Simultaneously (Faster Testing), Test Single-Mode and Multimode Networks
    • No. of Pieces 6 pcs.
    • Product Includes AA Batteries, Adapter Caps, Light Source, Power Meter, Protective Carry Case, Protective Rubber Boots
    • Tool Application Certify multimode and Single-Mode Links per TIA/EIA standards, Fiber Identification Prior to Splicing, Passive Optical Networks (PON) Testing
    Product Overview:
    Optical Loss Test Kit, MM and SM Fiber Connector, 6 Pc., AA Batteries, Adapter Caps, Light Source, Power Meter