Thomas and Betts SML196-4-C SML Series Vinyl Sleeve Marker, Closed Spring-Action,Wire Range 16-10 AWG, Legend C, Yellow | Graybar Store
     
Thomas and Betts - SML Series Vinyl Sleeve Marker, Closed Spring-Action,Wire Range 16-10 AWG, Legend C, Yellow - SML196-4-C
+ / - Hover over image to Zoom
Other Views

    SML Series Vinyl Sleeve Marker, Closed Spring-Action,Wire Range 16-10 AWG, Legend C, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: SML196-4-C
    SKU: 25280131
    $13.89
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Legend:C
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SML196-4-C
    • Color Yellow
    • UNSPSC 39131504
    • Legend C
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    SML Series Vinyl Sleeve Marker 200 in a Bag - Closed Spring-Action, Recommended Wire Diameter .059 - .197 inches, Wire Range 16-10AWG, Color Yellow, Legend C, Packaging Loose Bag