Thomas and Betts SML196-4-5 SML Series Vinyl Sleeve Marker, Legend 5, Yellow | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - SML Series Vinyl Sleeve Marker, Legend 5, Yellow - SML196-4-5
+ / - Hover over image to Zoom
Other Views

    SML Series Vinyl Sleeve Marker, Legend 5, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: SML196-4-5
    SKU: 25280139
    $13.75
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Legend:5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SML196-4-5
    • Color Yellow
    • UNSPSC 39131503
    • Legend 5
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    SML Series Vinyl Sleeve Marker 200 in a Bag - Closed Spring-Action, Recommended Wire Diameter .059 - .197 inches, Wire Range 16-10AWG, Color Yellow, Legend 5, Packaging Loose Bag