Cooper Lighting (Eaton) SMD6R6940WH Downlight Housing, LED, IC/Non-IC, 6 in.Vertical, 120V, 7-5/8 in. L, 9.8W,White, E26 Base, Quick Connector, Airtight | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, LED, IC/Non-IC, 6 in.Vertical, 120V, 7-5/8 in. L, 9.8W,White, E26 Base, Quick Connector, Airtight - SMD6R6940WH
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, IC/Non-IC, 6 in.Vertical, 120V, 7-5/8 in. L, 9.8W,White, E26 Base, Quick Connector, Airtight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SMD6R6940WH
    SKU: 25881494
    $31.09
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):7-5/8
    Wattage:9.8 W
    Color:White
    Lamp Base:E26
    Electrical Connector Type:Quick Connector
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SMD6R6940WH
    • Color White
    • Air Rating Airtight
    • Electrical Connector Type Quick Connector
    • Fixture Type 6 in. Vertical
    • Lamp Base E26
    • Lamp Type LED
    • Nom. Length (Inches) 7-5/8
    • Voltage 120 V
    • Wattage 9.8 W
    • Insulation Rating IC/Non-IC
    • ECCN EAR99
    Product Overview:
    The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance
    Ultra-low profile surface luminaire with wide distribution;Ceiling or wall mounting in compatible junction boxes;Retrofit 5 and 6 recessed downlights with screwbase adapter included;2700K, 3000K, 3500K, 4000K or 5000K color temperature;90 CRI;Dimmable with 120V dimmers;Wet location listed for showers and protected ceilings;Damp location listed for indoor ceiling or wall mounting;Designer trims - optional accessories