Cooper Lighting (Eaton) SMD6R6930WHDM Surface Mount LED Downlight, LED, IC/Non-IC, 6 in. Housing, 120V, Retrofit, 8-1/2 in. L, 9.62W,White, Quick Connector | Graybar Store
     
Cooper Lighting (Eaton) - Surface Mount LED Downlight, LED, IC/Non-IC, 6 in. Housing, 120V, Retrofit, 8-1/2 in. L, 9.62W,White, Quick Connector - SMD6R6930WHDM
+ / - Hover over image to Zoom
Other Views

    Surface Mount LED Downlight, LED, IC/Non-IC, 6 in. Housing, 120V, Retrofit, 8-1/2 in. L, 9.62W,White, Quick Connector

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SMD6R6930WHDM
    SKU: 25875182
    $33.15
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:Retrofit
    Nom. Length (Inches):8-1/2
    Wattage:9.62 W
    Color:White
    Additional Features:90 CRI
    Electrical Connector Type:Quick Connector
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SMD6R6930WHDM
    • Color White
    • Additional Features 90 CRI
    • Air Rating Airtight
    • Electrical Connector Type Quick Connector
    • Fixture Type 6 in. Housing
    • Housing Installation Retrofit
    • Lamp Type LED
    • Nom. Length (Inches) 8-1/2
    • Voltage 120 V
    • Wattage 9.62 W
    • Insulation Rating IC/Non-IC
    • ECCN EAR99
    Product Overview:
    The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance
    Ultra-low profile surface luminaire with wide distribution;Ceiling or wall mounting in compatible junction boxes;Retrofit 5 and 6 recessed downlights with screwbase adapter included;2700K, 3000K, 3500K, 4000K or 5000K color temperature;90 CRI;Dimmable with 120V dimmers;Wet location listed for showers and protected ceilings;Damp location listed for indoor ceiling or wall mounting;Designer trims - optional accessories