Cooper Lighting (Eaton) SMD4R6927WH Halo 4 in. Round Surface Mount Downlight, SMD4 Series, 90 CRI, 600 Lumens, 2700K, White | Graybar Store
     
Cooper Lighting (Eaton) - Halo 4 in. Round Surface Mount Downlight, SMD4 Series, 90 CRI, 600 Lumens, 2700K, White - SMD4R6927WH
+ / - Hover over image to Zoom
Other Views

    Halo 4 in. Round Surface Mount Downlight, SMD4 Series, 90 CRI, 600 Lumens, 2700K, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SMD4R6927WH
    SKU: 25881491
    $31.09
    Checking Pricing
         
    Shape:Round
    Lumens:600
    CRI:90
    Color Temperature (Kelvin):2700
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SMD4R6927WH
    • Color White
    • Type 4 in. Surface Mount
    • Brand Halo
    • Color Temperature (Kelvin) 2700
    Product Overview: