Holocom SMD-CT-3WY Wire Duct Fitting, Reducing Three-Way Connector, Steel, 8 x 1.9 x 1.8 in, 8 in L, 1.8 in. H, 1.9 in. W, White | Graybar Store
     
Holocom - Wire Duct Fitting, Reducing Three-Way Connector, Steel, 8 x 1.9 x 1.8 in, 8 in L, 1.8 in. H, 1.9 in. W, White - SMD-CT-3WY
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Reducing Three-Way Connector, Steel, 8 x 1.9 x 1.8 in, 8 in L, 1.8 in. H, 1.9 in. W, White

    Manufacturer: Holocom
    Manufacturer #: SMD-CT-3WY
    SKU: 25249446
    $122.01
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Dimensions:8 x 1.9 x 1.8 in
    Length:8 in
    Height (Inches):1.8
    Width (Inches):1.9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SMD-CT-3WY
    • Color White
    • Dimensions 8 x 1.9 x 1.8 in
    • Type Reducing Three-Way Connector
    • UNSPSC 39131709
    • Height (Inches) 1.8
    • Length 8 in
    • Materials Steel
    • Width (Inches) 1.9
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SMD REDUCING THREE-WAY CONNECTOR