Philips Lighting ICF2S42M2LDK SmartMate Ballast, Electronic, Programmed Start, CFL, 42W, 1 or 2 Lamp | Graybar Store
     
Philips Lighting - SmartMate Ballast, Electronic, Programmed Start, CFL, 42W, 1 or 2 Lamp - ICF2S42M2LDK
+ / - Hover over image to Zoom
Other Views

    SmartMate Ballast, Electronic, Programmed Start, CFL, 42W, 1 or 2 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: ICF2S42M2LDK
    SKU: 22056966
    $40.79
    Checking Pricing
         
    No. of Lamps:1 or 2
    Ballast Factor:0.97
    Input Voltage:120/277
    Lamp Watts:42
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICF2S42M2LDK
    • UNSPSC 39101901
    • Ballast Factor 0.97
    • Ballast Technology Electronic
    • Brand SmartMate
    • Input Voltage 120/277
    Product Overview:
    SmartMate 120/277V electronic fluorescent, programmed start ballast retrofit kit for use with lamp type (2) 42W 4-pin compact fluorescent 2D lamps (PL-Q 38W/4P, F38 2D/4P).
    • Energy efficient design and compact, lightweight housing
    • Kit comes complete with wires, mounting plates and hardware
    • Operates two 26, 32 or 42 Watt or one 57 or 70 watt quad/triple tube 4-pin compact fluorescent lamps