Philips Lighting ICF2S18H1LDK Smartmate CFL Ballast, Electronic, Programmed Start, 120/277V, 18W, 2 Lamp | Graybar Store
     
Philips Lighting - Smartmate CFL Ballast, Electronic, Programmed Start, 120/277V, 18W, 2 Lamp - ICF2S18H1LDK
+ / - Hover over image to Zoom
Other Views

    Smartmate CFL Ballast, Electronic, Programmed Start, 120/277V, 18W, 2 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: ICF2S18H1LDK
    SKU: 22056963
    $38.27
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:1 or 2
    Ballast Factor:0.95
    Input Voltage:120 V /277 V
    Lamp Watts:18W
    Brand or Series:SmartMate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICF2S18H1LDK
    • UNSPSC 39101901
    • Ballast Factor 0.95
    • Ballast Technology Electronic
    • Brand or Series SmartMate
    • Input Voltage 120 V /277 V
    • Lamp Type Compact Fluorescent
    • Lamp Watts 18W
    • No. of Lamps 1 or 2
    • Starting method Programmed Start
    • SKU Spec Sheet
      ICF2S18H1LDK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SmartMate 120/277V electronic CFL ballast, programmed start, for use with (2) 18W 4-pin compact fluorescent 2D (F21 2D/4P) lamps.
    • Energy efficient design and compact, lightweight housing
    • Kit comes complete with wires, mounting plates and hardware
    • Operates 1 or 2 18 Watt quad/triple tube 4-pin compact fluorescent lamps