Leviton SmartlockPro® Slim Tamper-Resistant Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip | Graybar Store
     
Leviton - SmartlockPro® Slim Tamper-Resistant Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® Slim Tamper-Resistant Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip

    Manufacturer: Leviton
         

    Industry-leading quality, professional grade lockout action and the slimmest profile on the market make SmartlockPro Slim GFCIs the smartest choice in ground fault circuit interrupter protection.

    • Automatically Tests the GFCI Every Time the RESET Button is Pushed In
    • The GFCI Will Not Reset if Its Circuit is Not Functioning Properly
    • Blocks the RESET Button if GFCI Protection Has Been Compromised, Reducing the Possibility of End-Users Incorrectly Assuming That a Reset GFCI is Providing Ground Fault Protection When it is Not
    • Patented Bridge Contact Provides Individual Sets of Contacts For GFCI Receptacle Face and Downstream Receptacles
    • Trip Threshold Meets or Exceeds UL Requirements For Tripping Time
    • Improved Immunity to High Frequency Noise Reduces Nuisance Tripping
    • Advanced Electronics Provides Superior Resistance to Electrical Surges and Over-Voltages
    • Silver Alloy Contacts
    • Impact-Resistant Cover and Body
    • Expanded Wiring Options With External Wiring Clamps
    • Dual Function LED Offers Indication of Line/Load Reversal and Power Availability
    • One-Piece T-Design Trip Latch Mechanism Provides Efficient Operation
    • TEST and RESET Button Colors Match Device Face
    • Complies With NEC Section 517.18C Mandating That All 15A and 20A Receptacles Installed in Pediatric Locations be Listed as Tamper-Resistant
    • Shutter Mechanism Inside the Receptacle Blocks Access to the Contacts Unless a Two-Prong Plug is Inserted
    See More >>
    • Manufacturer Leviton