Leviton SmartlockPro® Slim Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip | Graybar Store
     
Leviton - SmartlockPro® Slim Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® Slim Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip

    Manufacturer: Leviton
         

    Testing a GFCI is a good idea that's sometimes forgotten. Now the SmartlockPro Self-Test GFCI automates the process and performs a self-test every 15 minutes, adding an extra level of safety by testing itself to confirm that protected power is available.

    • Automatically Tests the GFCI Every Time the RESET Button is Pushed In
    • The GFCI Will Not Reset if Its Circuit is Not Functioning Properly
    • Blocks the RESET Button if GFCI Protection Has Been Compromised, Reducing the Possibility of End-Users Incorrectly Assuming That a Reset GFCI is Providing Ground Fault Protection When it is Not
    • Patented Bridge Contact Provides Individual Sets of Contacts For GFCI Receptacle Face and Downstream Receptacles
    • Trip Threshold Meets or Exceeds UL Requirements For Tripping Time
    • Improved Immunity to High Frequency Noise Reduces Nuisance Tripping
    • Advanced Electronics Provides Superior Resistance to Electrical Surges and Over-Voltages
    • Silver Alloy Contacts
    • Impact-Resistant Cover and Body
    • Expanded Wiring Options With External Wiring Clamps
    • Dual Function LED Offers Indication of Line/Load Reversal and Power Availability
    • One-Piece T-Design Trip Latch Mechanism Provides Efficient Operation
    • TEST and RESET Button Colors Match Device Face
    See More >>
    • Manufacturer Leviton