Tripp Lite SMART1500CRMXL SmartPro Line-Interactive Sine Wave Desktop UPS, 1500VA, 120V, 1440W, (8) 5-15R | Graybar Store
     
Tripp Lite - SmartPro Line-Interactive Sine Wave Desktop UPS, 1500VA, 120V, 1440W, (8) 5-15R - SMART1500CRMXL
+ / - Hover over image to Zoom
Other Views

    SmartPro Line-Interactive Sine Wave Desktop UPS, 1500VA, 120V, 1440W, (8) 5-15R

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1500CRMXL
    SKU: 25273527
    $1,094.53
    Checking Pricing
         
    Quick Order:Y
    Amps:12A
    Dimensions:3.43 x 17.3 x 19.4 in.
    Input Voltage:120
    VA Rating:1500 VA
    Watts:1440W
    Receptacle Configuration:(8) 5-15R
    Phase:2 Phase
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1500CRMXL
    • Dimensions 3.43 x 17.3 x 19.4 in.
    • UNSPSC 39121610
    • Amps 12A
    • Input Voltage 120
    • Phase 2 Phase
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (8) 5-15R
    • VA Rating 1500 VA
    • Watts 1440W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartPro Line-Interactive Sine Wave Desktop UPS, 1500VA, 120V, 1440W, (8) 5-15R.
    • Includes: Line-Interactive Sine Wave UPS
    • USB, DB9, and EPO cable
    • Mounting hardware
    • Owner's manual