Tripp Lite SMART1300LCDT SmartPro Line-Interactive UPS, 8 Outlet | Graybar Store
Tripp Lite - SmartPro Line-Interactive UPS, 8 Outlet - SMART1300LCDT
+ / - Hover over image to Zoom
Other Views

    SmartPro Line-Interactive UPS, 8 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1300LCDT
    SKU: 25711548
    $198.31
    Checking Pricing
         
    Amp:15A
    Battery Type:Internal
    Color:Black
    Dimensions:8 x 5.75 x 15.6
    Input Voltage:120V
    No. of Outlets:8 Outlet
    Output Voltage:120V
    Protection Type:Surge Protection
    Voltage (Volts):120V
    Width:5.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1300LCDT
    • Color Black
    • Dimensions 8 x 5.75 x 15.6
    • Voltage (Volts) 120V
    • UNSPSC 39121610
    • Amp 15A
    • Battery Type Internal
    • Input Voltage 120V
    • No. of Outlets 8 Outlet
    • Output Voltage 120V
    • Protection Type Surge Protection
    • Width 5.75 in.
    • SKU Spec Sheet
      SMART1300LCDT Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartPro LCD 120V 1300VA 720W Line-Interactive UPS, AVR, Tower, LCD, USB, 8 Outlets
    The SMART1300LCDT SmartPro LCD 120V, 1300VA/720W Line-Interactive Uninterruptible Power Supply provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up your desktop computer or audio/visual components, this line-interactive UPS switches to battery backup mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.

    While all eight NEMA 5-15R outlets protect against surges, four outlets also provide up to 64 minutes of UPS battery support for a basic desktop PC and LCD monitor and up to 10 minutes of support at half load (360W).

    Automatic voltage regulation (AVR) corrects undervoltages as low as 92V and overvoltages as high as 150V without using any battery power. EMI/RFI noise filtering improves your equipment's performance and prevents damage. A 650-joule surge suppression rating protects your equipment from harmful power surges.

    NEMA 5-15P plug with 6-foot cord connects to any NEMA 5-15R socket. Large LCD screen shows real-time input voltage, overload, AVR, remaining battery runtime and battery statuses at a glance. Alarm sounds to indicate power loss or low battery. With Tripp Lite's free PowerAlert software (available via free web download), the SMART1300LCDT enables safe unattended system shutdown and file saves in case of a prolonged power failure.