Tripp Lite SMART1000LCDU SmartPro LCD Line-Interactive Desktop UPS, 1000VA, 120V, 500W, (8) 5-15R | Graybar Store
     
Tripp Lite - SmartPro LCD Line-Interactive Desktop UPS, 1000VA, 120V, 500W, (8) 5-15R - SMART1000LCDU
+ / - Hover over image to Zoom
Other Views

    SmartPro LCD Line-Interactive Desktop UPS, 1000VA, 120V, 500W, (8) 5-15R

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1000LCDU
    SKU: 26035379
    $196.79
    Checking Pricing
         
    Amps:12A
    Dimensions:11.84 x 3.66 x 7.24 in.
    Input Voltage:120
    VA Rating:1000 VA
    Watts:500W
    Receptacle Configuration:(8) NEMA 5-15R
    Phase:1 Phase
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1000LCDU
    • Dimensions 11.84 x 3.66 x 7.24 in.
    • Amps 12A
    • Input Voltage 120
    • Phase 1 Phase
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (8) NEMA 5-15R
    • VA Rating 1000 VA
    • Watts 500W
    • SKU Spec Sheet
      SMART1000LCDU Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartPro LCD Line-Interactive Desktop UPS, 1000VA, 120V, 500W, (8) 5-15R.
    • Includes: Line-Interactive Desktop UPS
    • USB cable
    • Telephone cable
    • Owner's manual