APC (Schneider Electric) SMX48RMBP2U Smart-UPS Tower and Rack-Mount | Graybar Store
APC (Schneider Electric) - Smart-UPS Tower and Rack-Mount - SMX48RMBP2U
+ / - Hover over image to Zoom
Other Views

    Smart-UPS Tower and Rack-Mount

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX48RMBP2U
    SKU: 25265873
    $790.53
    Checking Pricing
         
    VA Rating:750
    Watts:600 W
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15p
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX48RMBP2U
    • UNSPSC 39121011
    • Plug Configuration NEMA 5-15p
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 750
    • Watts 600 W
    • ECCN 5D992
    • Country of Origin PH - Philippines
    Product Overview:
    Smart-UPS X-Series 48V Rack/Tower External Battery Pack