Siemens H38596-2 1 in. RX Type Small Removable Hub Kit | Graybar Store
     
Siemens - 1 in. RX Type Small Removable Hub Kit - H38596-2
+ / - Hover over image to Zoom
Other Views

    1 in. RX Type Small Removable Hub Kit

    Manufacturer: Siemens
    Manufacturer #: H38596-2
    SKU: 91000055
    $0.00
    Checking Pricing
         
    Additional Features:Overhead Feed; Underground Feed
    Use With:Talon Branded Circuit Breakers
    Hub Size (Inches):1-1/2 in.
    Amps:200A
    Voltage (Volts):240 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # H38596-2
    • Voltage (Volts) 240 V
    • Type Removable Hub Kit
    • UNSPSC 39121100
    • Additional Features Overhead Feed; Underground Feed
    • Amps 200A
    • Hub Size (Inches) 1-1/2 in.
    • Use With Talon Branded Circuit Breakers
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Small HD Type Hub, Amps: 200 A, Voltage (Volts): 240 V