Transition Networks SM24TAT4XA-NA Gigabit Switches, 17.4 x 15.15 x 1.73 in, RJ-45, SFP, 29 Port | Graybar Store
     
Transition Networks - Gigabit Switches, 17.4 x 15.15 x 1.73 in, RJ-45, SFP, 29 Port - SM24TAT4XA-NA
+ / - Hover over image to Zoom
Other Views

    Gigabit Switches, 17.4 x 15.15 x 1.73 in, RJ-45, SFP, 29 Port

    Manufacturer: Transition Networks
    Manufacturer #: SM24TAT4XA-NA
    SKU: 25700985
    $1,660.05
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:802.1AB LLDP-MED Configuration
    Dimensions:17.4 x 15.15 x 1.73 in.
    Media Connector Type:RJ-45, SFP
    No. of Ports:29
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Transition Networks
    • Manufacturer # SM24TAT4XA-NA
    • Dimensions 17.4 x 15.15 x 1.73 in.
    • No. of Ports 29
    • Additional Features 802.1AB LLDP-MED Configuration
    • Media Connector Type RJ-45, SFP
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Gigabit Switches, 802.1AB LLDP-MED Configuration, Authentication - RADIUS 802.1x, TACACS+, Auto Power Reset (APR)