Cooper Lighting (Eaton) SLX7SD Emergency Exit Signs, Steel, LED, 1 Face, Nickel Cadmium,White | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Steel, LED, 1 Face, Nickel Cadmium,White - SLX7SD
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Steel, LED, 1 Face, Nickel Cadmium,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLX7SD
    SKU: 25749351
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:White
    Alternate Manufacturer Part No.:11980175
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLX7SD
    • Color White
    • Additional Features Self Powered with LED
    • Alternate Manufacturer Part No. 11980175
    • Battery Type Nickel Cadmium
    • Housing Material Steel
    • Lamp Type LED
    • Number of Faces 1
    • SKU Spec Sheet
      SLX7SD Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Sure-Lites SLX Series Steel Exit Surface Mount Led Lamps Exit Lighting
    Dual voltage input 120/277 or 120/347 VAC, 60Hz;20-gauge steel housing;Long life LED lamps for uniform diffused illumination;Premium nickel cadmium battery (self-powered);Single or double face;ceiling, wall or end-mountable;Knockouts for chevron directional indicators;Universal styles offer complete installation flexibility;Eagle Eye™ self-diagnostics available;Red and green sign faces included