Greenlee 12097 Slug-Buster® Knockout Draw Stud, 3/8 x 2-15/16 in. | Graybar Store
Greenlee - Slug-Buster® Knockout Draw Stud, 3/8 x 2-15/16 in. - 12097
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Knockout Draw Stud, 3/8 x 2-15/16 in.

    Manufacturer: Greenlee
    Manufacturer #: 12097
    SKU: 88120430
    $33.82
    Checking Pricing
         
    Diameter (Inches):3/8 in.
    Tool Application:Item Knockout Punch Kit/Ratchet Punch Driver Kit
    Length:2-15/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 12097
    • UNSPSC 27111500
    • Diameter (Inches) 3/8 in.
    • Length 2-15/16 in.
    • Tool Application Item Knockout Punch Kit/Ratchet Punch Driver Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Draw Stud, Ratchet Driver, Size 3/8 Inch Dia x 2-15/16 Inch L, Used on Item Knockout Punch Kit/Ratchet Punch Driver Kit, Used ON Model/Brand Slug Bluster, Used on Item Part No 1804, 1806SB, 1904, 1906SB, 7360SB, Slug Buster Brand