Bulwark SLU2KH LN XXL Shirt, ComforTouch®, EXCEL FR®, SLU2, Button, Khaki, Male, Topstitched Lining, 2X-Large | Graybar Store
     
Bulwark - Shirt, ComforTouch®, EXCEL FR®, SLU2, Button, Khaki, Male, Topstitched Lining, 2X-Large - SLU2KH LN XXL
+ / - Hover over image to Zoom
Other Views

    Shirt, ComforTouch®, EXCEL FR®, SLU2, Button, Khaki, Male, Topstitched Lining, 2X-Large

    Manufacturer: Bulwark
    Manufacturer #: SLU2KH LN XXL
    SKU: 25374562
    $90.97
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:ComforTouch®, EXCEL FR®, SLU2
    Closure-Type:Button
    Color:Khaki
    Gender:Male
    Lining:Topstitched
    Size:2X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLU2KH LN XXL
    • Color Khaki
    • Gender Male
    • Size 2X-Large
    • UNSPSC 46181526
    • Brand or Series ComforTouch®, EXCEL FR®, SLU2
    • Lining Topstitched
    • Closure-Type Button
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fabric Westex Ultrasoft® Flame-resistant, 7 oz. (235 g/m²) 88% Cotton/12% Nylon
    Banded, topstitched, button-down collar;Two chest pockets with button flap closures and sewn-in pencil stall;Placket front with button closure;Topstitched cuff with button closure;Tailored sleeve plackets