Bulwark SLS2LB RG XL Shirt, ComforTouch®, EXCEL FR®, SLS2, Gripper, Light Blue, Male, Two-Piece (Collar) Lining, X-Large | Graybar Store
     
Bulwark - Shirt, ComforTouch®, EXCEL FR®, SLS2, Gripper, Light Blue, Male, Two-Piece (Collar) Lining, X-Large - SLS2LB RG XL
+ / - Hover over image to Zoom
Other Views

    Shirt, ComforTouch®, EXCEL FR®, SLS2, Gripper, Light Blue, Male, Two-Piece (Collar) Lining, X-Large

    Manufacturer: Bulwark
    Manufacturer #: SLS2LB RG XL
    SKU: 25374557
    $50.28
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:ComforTouch®, EXCEL FR®, SLS2
    Closure-Type:Gripper
    Color:Light Blue
    Gender:Male
    Lining:Two-Piece (Collar)
    Size:X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLS2LB RG XL
    • Color Light Blue
    • Gender Male
    • Size X-Large
    • Brand or Series ComforTouch®, EXCEL FR®, SLS2
    • Lining Two-Piece (Collar)
    • Closure-Type Gripper
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Fabric Westex Ultrasoft® Flame-resistant, 7 oz. (235 g/m²) 88% Cotton/12% Nylon
    Two-piece, lined collar;One-piece lined cuff with concealed gripper;Hemmed front with concealed gripper closure;No pockets