AFL Telecommunications SLP4-06-0912PR SLP4-6D Single-mode Test Kit with Wave ID and Set Reference | Graybar Store
     
AFL Telecommunications - SLP4-6D Single-mode Test Kit with Wave ID and Set Reference - SLP4-06-0912PR
+ / - Hover over image to Zoom
Other Views

    SLP4-6D Single-mode Test Kit with Wave ID and Set Reference

    Manufacturer: AFL Telecommunications
    Manufacturer #: SLP4-06-0912PR
    SKU: 25275745
    $2,258.56
    Checking Pricing
         
    Accuracy:±0.25 dB
    Power Source:2 AA batteries, optional AC adapter
    Product Includes:OLS2-Dual optical light source, OPM4-4D optical power meter, AA batteries, protective rubber boots, adapter cap, and carry case
    Resolution:OPM4-4D: 0.01 Db
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # SLP4-06-0912PR
    • Power Source 2 AA batteries, optional AC adapter
    • Product Includes OLS2-Dual optical light source, OPM4-4D optical power meter, AA batteries, protective rubber boots, adapter cap, and carry case
    Product Overview:
    The SLP4-6D test kit combines the OPM4-4D optical power meter and OLS2-Dual laser light source and is ideally suited for testing single-mode fiber optic networks.
    The SLP4-6D test kit combines the OPM4-4D optical power meter and OLS2-Dual laser light source and is ideally suited for testing single-mode fiber optic networks. The OLS2-Dual features 1310 nm and 1550 nm laser output from a single output port and offers several modes of operation. Each wavelength may be transmitted individually at CW or with user selectable modulated Tone as well as transmitted with Wave ID. The OPM4-4D offers automatic wavelength identification and switching-Wave ID feature that automatically detects and sets the wavelengths, preventing setup and measurement errors. t significantly increases efficiency and reduces technician errors-and saves testing time-by eliminating the need to test each wavelength individually. The OPM4-4D stores optical references for each calibrated wavelength and offers multiple test tone detection for fiber identification.SLP4-06-0912PR includes an OPM4-4D optical power meter, OLS2-Dual optical light source, adapter cap specified by the customer (either ST, SC, FC or LC), protective rubber boots, user guide, and carry case. Additional adapter caps may be ordered separately.

    Features

    • Hand-held, rugged, lightweight
    • Wave ID (auto identification and switching)
    • Dual or single Wave ID, CW, Tone
    • 270 Hz, 330 Hz, 1 kHz, 2 kHz Tone
    • Adjustable output
    • Large LCD with backlight (OPM4-4D)
    • Power measurements in dBm or ?W; insertion loss in dB
    • Reference power level storage
    • Low battery indicator
    • Long battery life with 2 AA alkaline
    • Cost-effective, easy to use

    N.I.S.T traceable

    Applications

    • Certify single-mode links per TIA/EIA standards
    • Fiber identification prior to splicing

    Passive Optical Networks (PON) testing