Viking Electronics SLP-1 Single Line Paging Controller | Graybar Store
Viking Electronics - Single Line Paging Controller - SLP-1
+ / - Hover over image to Zoom
Other Views

    Single Line Paging Controller

    Manufacturer: Viking Electronics
    Manufacturer #: SLP-1
    SKU: 25045733
    $204.77
    Checking Pricing
         
    Additional Features:Music on Hold, Background Music, Doorbell
    Brand or Series:Paging
    Dimensions:5.25 in.x3.5 in.x1.75 in.
    Fitting Type:Screw holes
    Input Voltage:120V AC/13.8V AC (Adapter included)
    No. of Ports:3
    Product Includes:SLP-1, Power Supply
    Size:medium
    Temp. Rating:32 to 90 F
    Use With:Analog phones
    Volume:100 dB @ 1 Meter
    Watts:2 Watt
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # SLP-1
    • Dimensions 5.25 in.x3.5 in.x1.75 in.
    • Size medium
    • No. of Ports 3
    • UNSPSC 43222900
    • Additional Features Music on Hold, Background Music, Doorbell
    • Brand or Series Paging
    • Fitting Type Screw holes
    • Input Voltage 120V AC/13.8V AC (Adapter included)
    • Product Includes SLP-1, Power Supply
    • Temp. Rating 32 to 90 F
    • Volume 100 dB @ 1 Meter
    • Watts 2 Watt
    • Use With Analog phones
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The SLP-1 Single Line Paging controller will allow you to page family members or coworkers from any phone in your home or small office.