Panduit G1.5X3BL6 Slotted Duct PVC, 1.5 in. W x 3 in. H | Graybar Store
     
Panduit - Slotted Duct PVC, 1.5 in. W x 3 in. H - G1.5X3BL6
+ / - Hover over image to Zoom
Other Views

    Slotted Duct PVC, 1.5 in. W x 3 in. H

    Manufacturer: Panduit
    Manufacturer #: G1.5X3BL6
    SKU: 98406027
    $51.06
    Checking Pricing
         
    Size:1.75 x 3.12 in.
    Color:Black
    Length:6 ft.
    Brand or Series:Panduit
    Width:1.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1.5X3BL6
    • Color Black
    • Size 1.75 x 3.12 in.
    • Type Type G Wide Slot
    • UNSPSC 39131712
    • Brand or Series Panduit
    • Length 6 ft.
    • Materials Lead-Free PVC
    • Width 1.75 in.
    • SKU Spec Sheet
      G1.5X3BL6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type G wide slot wiring duct, 1.5 W x 3 H, 6ft. length, PVC, black.
    The wide slot/ finger design provides excellent wire management with a variety of wire sizes and component types. The duct is provided with mounting holes for easy installation. Covers sold separately.