Panduit G4X5BL6 Slotted Duct PVC, 4 W x 5 H, 6ft. L | Graybar Store
     
Panduit - Slotted Duct PVC, 4 W x 5 H, 6ft. L - G4X5BL6
+ / - Hover over image to Zoom
Other Views

    Slotted Duct PVC, 4 W x 5 H, 6ft. L

    Manufacturer: Panduit
    Manufacturer #: G4X5BL6
    SKU: 98334752
    $113.16
    Checking Pricing
         
    Dimensions:4 in. W x 5 in. H
    Color / Finish:Black
    Length:6 ft.
    Brand or Series:Panduct®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G4X5BL6
    • Dimensions 4 in. W x 5 in. H
    • Type Type G Wide Slot
    • UNSPSC 39131712
    • Brand or Series Panduct®
    • Color / Finish Black
    • Length 6 ft.
    • Materials Lead-Free PVC
    • SKU Spec Sheet
      G4X5BL6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type G wide slot wiring duct, 4 W x 5 H, 6ft. length, PVC, black.
    The wide slot/ finger design provides excellent wire management with a variety of wire sizes and component types. The duct is provided with mounting holes for easy installation. Covers sold separately.