Erico SLK2YH500L7 CADDY® SPEED LINK SLK With Y-Hook, Wire Rope Diameter 2 mm, Length 22.3 ft. | Graybar Store
     
Erico - CADDY® SPEED LINK SLK With Y-Hook, Wire Rope Diameter 2 mm, Length 22.3 ft. - SLK2YH500L7
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Y-Hook, Wire Rope Diameter 2 mm, Length 22.3 ft.

    Manufacturer: Erico
    Manufacturer #: SLK2YH500L7
    SKU: 25637725
    $24.14
    Checking Pricing
         
    Length:22.3 ft. With 19.6 in. Y
    Wire Size:2 mm
    Kit Includes:Wire, Locking Device and (2) Pre-Assembled Hook End Fittings
    Load Rating (Pound):100 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK2YH500L7
    • UNSPSC 31151705
    • Kit Includes Wire, Locking Device and (2) Pre-Assembled Hook End Fittings
    • Length 22.3 ft. With 19.6 in. Y
    • Load Rating (Pound) 100 lb.
    Product Overview:
    CADDY® SPEED LINK SLK With Y-Hook, Wire Rope Diameter 2 mm, Length 22.3 ft., Y Length 19.6 in., Load Rating 100 lb., Static Load Safety Factor 5:1
    • Complete System Includes Wire, Locking Device and Two Pre-Assembled Hook End Fittings
    • Fastens to the Building Structure and Hooks to Hanging Services and Tray
    • Spring Latch Helps Provide Secure Connection
    • Convenient Design Allows One Hook to be Temporarily Detached For Maintenance or to Add Cables to the Tray
    • Single Drop With Double Hook Provides Increased Stability to the System
    • Also Available in a Single-Hook End Fitting Configuration