Erico (nVent) SLK2L2R2 CADDY® SPEED LINK SLK With Hook, 2.0mm Wire Rope Dia., 6.6 ft. Length | Graybar Store
     
Erico (nVent) - CADDY® SPEED LINK SLK With Hook, 2.0mm Wire Rope Dia., 6.6 ft. Length - SLK2L2R2
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Hook, 2.0mm Wire Rope Dia., 6.6 ft. Length

    Manufacturer: Erico (nVent)
    Manufacturer #: SLK2L2R2
    SKU: 25694659
    $42.28
    Checking Pricing
         
    Length:6.6 ft.
    Load Rating (Pound):100 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # SLK2L2R2
    • UNSPSC 31151705
    • Length 6.6 ft.
    • Load Rating (Pound) 100 lb. Load Rating
    • Materials Polypropylene; Steel; Zinc Alloy
    • SKU Spec Sheet
      SLK2L2R2 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CADDY® SPEED LINK SLK With Hook, 2.0mm Wire Rope Dia., 6.6 ft. Length, Load Rating 100 lb., Static Load Safety Factor 5:1
    • Complete System Includes Wire, Locking Device and Pre-Assembled Hook End Fitting
    • Hooks to a Wide Range of CADDY® Fasteners
    • Fastens to the Building Structure or Hanging Services by Looping Around and Hooking to Wire Rope
    • Easy to Remove For Applications Requiring Maintenance
    • Spring Latch Helps Provide Secure Connection
    • Insert Cable Through Hole and Use Bottom Side of Hook as an End Stop
    • Also Available in Y-Hook Configuration