Erico SLK2L2LP CADDY® SPEED LINK SLK With Loop, Wire Rope Diameter 2.0mm, Length 6.6 ft. | Graybar Store
     
Erico - CADDY® SPEED LINK SLK With Loop, Wire Rope Diameter 2.0mm, Length 6.6 ft. - SLK2L2LP
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Loop, Wire Rope Diameter 2.0mm, Length 6.6 ft.

    Manufacturer: Erico
    Manufacturer #: SLK2L2LP
    SKU: 25637762
    $12.09
    Checking Pricing
         
    Kit Includes:Wire, Locking Device and Pre-Assembled Loop End Fitting
    Wire Size:2 mm
    Load Rating (Pound):100 lb.
    Length:6.6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK2L2LP
    • UNSPSC 31151705
    • Kit Includes Wire, Locking Device and Pre-Assembled Loop End Fitting
    • Length 6.6 ft.
    • Load Rating (Pound) 100 lb.
    Product Overview:
    CADDY® SPEED LINK SLK With Loop, Wire Rope Diameter 2.0mm, Length 6.6 ft., Load Rating 100 lb.
    • Complete System Includes Wire, Locking Device and Pre-Assembled Loop End Fitting
    • Easy and Flexible Solution Attaches to Building Structures
    • Wire Rope Wraps Around Structure and Through Loop For Quick Installation
    • Ideal For Attaching to Purlins, Beams and Other Structural Members
    • Works Well in Tight or Confined Spaces
    • Loop Attaches Directly to Pipe, Ductwork or Other Hanging Assemblies