Erico (nVent) SLK15Y300L5 CADDY® Speed Link SLK With Y Toggle, Wire Rope 1.5mm Dia., 16.4 ft. L | Graybar Store
     
Erico (nVent) - CADDY® Speed Link SLK With Y Toggle, Wire Rope 1.5mm Dia., 16.4 ft. L - SLK15Y300L5
+ / - Hover over image to Zoom
Other Views

    CADDY® Speed Link SLK With Y Toggle, Wire Rope 1.5mm Dia., 16.4 ft. L

    Manufacturer: Erico (nVent)
    Manufacturer #: SLK15Y300L5
    SKU: 25646426
    $16.02
    Checking Pricing
         
    Kit Includes:Wire, Locking Device and (2) Pre-Assembled Toggle End Fittings
    Wire Size:1-1/2 mm
    Load Rating (Pound):44 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # SLK15Y300L5
    • UNSPSC 31151705
    • Kit Includes Wire, Locking Device and (2) Pre-Assembled Toggle End Fittings
    • Load Rating (Pound) 44 lb. Load Rating
    • Materials Polypropylene; Steel; Zinc Alloy
    • Wire Size 1-1/2 mm
    • SKU Spec Sheet
      SLK15Y300L5 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CADDY® SPEED Link SLK With Y Toggle, 1.5mm Dia. Wire Rope, 16.4 ft. Length, 11.8 in. Y Length, Load Rating 44 lb. Load Rating.
    Complete system includes wire, locking device and two pre-assembled toggle end fittings. Attaches to clearance holes in a variety of structures or hanging devices. Ideal for supporting lighting fixtures.