Erico (nVent) SLK15L1T CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm, Length 3.3 ft. | Graybar Store
     
Erico (nVent) - CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm, Length 3.3 ft. - SLK15L1T
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm, Length 3.3 ft.

    Manufacturer: Erico (nVent)
    Manufacturer #: SLK15L1T
    SKU: 25637686
    $11.74
    Checking Pricing
         
    Kit Includes:Wire, Locking Device and Pre-Assembled Toggle End Fitting
    Load Rating (Pound):44 lb. Load Rating
    Length:3.3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # SLK15L1T
    • UNSPSC 31151705
    • Kit Includes Wire, Locking Device and Pre-Assembled Toggle End Fitting
    • Length 3.3 ft.
    • Load Rating (Pound) 44 lb. Load Rating
    • Materials Polypropylene; Steel; Zinc Alloy
    • SKU Spec Sheet
      SLK15L1T Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm, Length 3.3 ft., Load Rating 44 lb.
    Complete system includes wire, locking device and pre-assembled toggle end fitting. Attaches to clearance holes in a variety of structures or hanging devices. Ideal for supporting lighting fixtures.