Erico (nVent) SLK15L1 CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 1.5mm, Length 3.3 ft. | Graybar Store
     
Erico (nVent) - CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 1.5mm, Length 3.3 ft. - SLK15L1
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 1.5mm, Length 3.3 ft.

    Manufacturer: Erico (nVent)
    Manufacturer #: SLK15L1
    SKU: 25637744
    $8.47
    Checking Pricing
         
    Kit Includes:Wire, Locking Device and Pre-Assembled Hook End Fitting
    Wire Size:1-1/2 mm
    Load Rating (Pound):44 lb.
    Length:3.3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # SLK15L1
    • UNSPSC 31151705
    • Kit Includes Wire, Locking Device and Pre-Assembled Hook End Fitting
    • Length 3.3 ft.
    • Load Rating (Pound) 44 lb.
    Product Overview:
    CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 1.5mm, Length 3.3 ft., Load Rating 44 lb., Static Load Safety Factor 5:1
    • Complete System Includes Wire, Locking Device and Pre-Assembled Hook End Fitting
    • Hooks to a Wide Range of CADDY® Fasteners
    • Fastens to the Building Structure or Hanging Services by Looping Around and Hooking to Wire Rope
    • Easy to Remove For Applications Requiring Maintenance
    • Spring Latch Helps Provide Secure Connection
    • Insert Cable Through Hole and Use Bottom Side of Hook as an End Stop
    • Also Available in Y-Hook Configuration