Graybar Vendor SLIPPERY ROCK YES-CUT REEL Quadruplex Utility Cable, Yellow Extruded Stripe, Cut Reel, Slippery Rock, 4/0 AWG Neutral, 350 MCM Phase | Graybar Store
     
Graybar Vendor - Quadruplex Utility Cable, Yellow Extruded Stripe, Cut Reel, Slippery Rock, 4/0 AWG Neutral, 350 MCM Phase - SLIPPERY ROCK YES-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Quadruplex Utility Cable, Yellow Extruded Stripe, Cut Reel, Slippery Rock, 4/0 AWG Neutral, 350 MCM Phase

    Manufacturer: Graybar Vendor
    Manufacturer #: SLIPPERY ROCK YES-CUT REEL
    SKU: 25631400
    $5.65
    Checking Pricing
         
    Code Name:Slippery Rock
    Conductor Material:Aluminum
    No. of Conductors:4
    Phase Conductor Size:350 MCM
    Neutral:4/0 AWG
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SLIPPERY ROCK YES-CUT REEL
    • No. of Conductors 4
    • Application Underground
    • Type Quadruplex
    • Code Name Slippery Rock
    • Conductor Material Aluminum
    • Insulation Material Crosslinked Polyethylene
    • Length Cut Reel
    • Neutral 4/0 AWG
    • Phase Conductor Size 350 MCM
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Slippery Rock quadraplex utility cable cut reel has 350 MCM phase conductor and 4/0 AWG neutral conductor with a yellow extruded stripe. Cable has crosslinked polyethylene insulation and is rated up to 385A direct burial and 305A in ducts.
    • Concentric stranded or compressed 1350-H19 aluminum conductors, crosslinked polyethylene insulation
    • Insulated conductors surface printed, neutral triple yellow striped