Klein Tools D511-8 Slip Joint Pliers, 8-1/16 in. | Graybar Store
     
Klein Tools - Slip Joint Pliers, 8-1/16 in. - D511-8
+ / - Hover over image to Zoom
Other Views

    Slip Joint Pliers, 8-1/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: D511-8
    SKU: 88154170
    $25.34
    Checking Pricing
         
    Length:8-1/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D511-8
    • UNSPSC 27112113
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Length 8-1/16 in.
    • Materials Steel
    • For Use With Wire
    • SKU Spec Sheet
      D511-8 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Slip Joint Pliers Is 8-1/16 Long.