Hubbell Wiring Device - Kellems HBL2937 Slimline Composite Screw-Mount 600V 40W Bi-Pin T8/T12 Fluorescent Lampholder With Screw Terminals, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Slimline Composite Screw-Mount 600V 40W Bi-Pin T8/T12 Fluorescent Lampholder With Screw Terminals, White - HBL2937
+ / - Hover over image to Zoom
Other Views

    Slimline Composite Screw-Mount 600V 40W Bi-Pin T8/T12 Fluorescent Lampholder With Screw Terminals, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2937
    SKU: 88126573
    $5.92
    Checking Pricing
         
    Color:White
    Lamp Base:T8 or T12 Bi-Pin
    Lampholder Type:Fluorescent
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2937
    • Color White
    • UNSPSC 39111803
    • Lamp Base T8 or T12 Bi-Pin
    • Lampholder Type Fluorescent
    • Materials Composite
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Slimline Fluorescent Lampholder With Screw Terminals, 600V, 40W, Bi-Pin T8/T12, White Composite.
    UL498